Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2335978

Nexel® 4 Shelf, Nexelon® Blue Wire Shelving Unit, Starter, 1 HD Shelf, 30"W x 18"D x 74"H

Product Description
Nexelon® Wire Shelving Starter Unit - 1 Dunnage Shelf - 30"W x 18"D x 74"H

Nexelon® Starter Units with Dunnage Bottom Shelf feature a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Starter Unit includes 4 posts with leveling feet, 3 wire shelves, 1 bottom dunnage shelf and plastic snap on sleeves to secure shelves to posts.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Super strong dunnage shelf features 1" square steel tubing reinforcements around the perimeter and down the center of each shelf
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 posts, 3 shelves, 1 bottom dunnage shelf, and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NEXGard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion
PRICE
$209.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
209.95
Buy 3+ units
199.95Save $10.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth18 in
Height74 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeHeavy Duty & Flat Wire
Shelf Capacity800 & 1600 lbs
ColorBlue
ApplicationWet/Dry
Number of Dunnage Shelves1
FinishNexelon®
Number of Shelves4
MaterialSteel
Manufacturers Part Number183071DSN
Unit TypeStandard
BrandNexel

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsNSF