Global Industrial
Model # :WR242939
Nexel® PR2126 Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® Pan Rack Is Used By Food Processing & Service Industries, Hospitality, Catering, And Other Foodservice Applications.
Nexel pan rack is made of aluminum for long lasting durability and corrosion resistance. Racks provide ergonomic tray access, transport and storage for processing plants, bakeries, restaurants, hospitals, buffets and more. Swivel casters allow convenient unit mobility, maneuverability and transport. Stores standard 18" x 26" sheet pans. Easy to assemble. Knock Down Pan Rack is End Load style. Pan tray capacity is 20 - pans sold separately. NSF certified.
Nexel pan rack is made of aluminum for long lasting durability and corrosion resistance. Racks provide ergonomic tray access, transport and storage for processing plants, bakeries, restaurants, hospitals, buffets and more. Swivel casters allow convenient unit mobility, maneuverability and transport. Stores standard 18" x 26" sheet pans. Easy to assemble. Knock Down Pan Rack is End Load style. Pan tray capacity is 20 - pans sold separately. NSF certified.
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 26 in |
| Height | 69 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 5 in |
| Shelf Spacing | 3 in |
| Runner Space | 3 in |
| Pan Size | 18" x 26" |
Product Details
| Assembly Required | Yes |
| Type | Aluminum |
| Color | Silver |
| Caster Type | Polyurethane |
| Wheel Type | Polyurethane, 4 Swivel |
| Casters | 5" |
| Material | Aluminum |
| Pan Capacity | 20 |
| Description | Economy Pan Rack |
| Manufacturers Part Number | PR2126 |
| Load Type | End Load |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NSF Certified |