Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prairie View

Model # :WBB776692

MPN #: WE3018-7KD-24D

Prairie View WE3018-7KD-24D, Insert Pan Rack, KD, 7 Pan Capacity, 20-1/4"W x 24"H x 24"D

Product Description
Prairie View WE3018-7KD-24D, Insert Pan Rack, KD, 7 Pan Capacity, 20-1/4W x 24H x 24L, Aluminum

Features
  • Fits most reach-in boxes
  • All welded aluminum slides 1H x 1-1/2W
  • Holds standard 18 x 26 sheet pans and half size 18 x 26 sheet pans
  • Can be used on countertop or under countertop
  • All aluminum, will not rust
  • 7 pan capacity
  • Ships Knock-Down UPS Ground
  • Assembles with 8 fasteners
PRICE
$405.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/4 in
Depth24 in
Height24 in
Runner Space3 in
Pan Size18" x 26"

Product Details

TypePan Rack
Shelf TypeFull Size
MaterialAluminum
Pan Capacity7
Manufacturers Part NumberWE3018-7KD-24D
Load TypeEnd Load
BrandPrairie View

Compliance & Certifications

CertificationsNSF Certified