Nexel® Poly-Green® Quick Adjust Hook, 4 Pack
Model # :WB580CP28GZ
Nexel® Poly-Green® Quick Adjust Hook, 4 Pack
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Application | Wet/Dry |
| Accessory Type | Replacement Hooks |
| Material | Steel |
| Package Quantity | 4 |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited |
Related Products
Hanger Rails can be mounted along the length or width of shelving unit. Hooks can be easily attached to Hanger Rails. Fits all Nexel® Posts For Wire Shelving. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use.
Quantum®'s Overhead Track wire shelving system provides maximum storage using a minimum of space. All kits include all necessary sections of track for assembling lengths that range from 8' to 24' (note: shelves and posts sold separately). Assembly is quick and easy and the whole system requires only single-aisle access. Casters are 5" x 1-1/4" rigid thermoplastic resin. Overhead Track design provides a clear walkway and clear aisles underneath eliminating any tripping hazard. Overhead Track extrusion manufactured of heavy-duty aluminum ensuring years of heavy-duty and reliable service. ...
make maneuvering simple. Safety push handle keeps hands within cart width preventing bumps with walls and objects. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEX Gard ®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Limited Fifteen Year Warranty. NSF approved for wet or dry use. Includes 1 handle and shelf clips.
Poly-Green® S-Hooks use 2 S-hooks for each shelf to join add-on shelving units to starter shelving unit. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEX Gard ®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Package of 8.
Poly-Green® Utility Cart Handles are offset tubular handles constructed of 1" steel tubing, grooved on 1" increments for easy shelf adjustment. 33"H. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEX Gard ®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Limited Fifteen Year Warranty. NSF approved for wet or dry use. Priced each, sold in packages of 2.