Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB580CP26GZ

Nexel® Poly-Green® Quick Adjust Wire Shelf 60"W x 24"D

Product Description
✓ Patented Quick Adjust suspension hook system
✓ Poly Green® corrosion resistant epoxy finish protects against rust in humid or high moisture environments
✓ Built in NexGARD® antimicrobial protection helps inhibit bacteria, mold & mildew

Engineered for fast, tool free shelf adjustment, the Nexel® Quick Adjust Poly Green® Shelving Unit allows users to reposition, add, or remove shelves instantly to match changing workflow needs. Simply lift each shelf off the suspension hooks and reset to any height in 1" increments, no disassembly or downtime required. The open wire construction reduces dust buildup, increases airflow, improves visibility, and supports full sprinkler penetration for clean, compliant, and high performance storage across demanding industrial environments.

PRICE
$57.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in

Product Details

Assembly RequiredYes
Shelf TypeQuick Adjust
Shelf Capacity400 lbs
FinishPoly-Green®
MaterialSteel
ColorGreen
ApplicationWet/Dry
BrandNexel

Warranty

Warranty15 Year Limited

Compliance & Certifications

CertificationsNSF