Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB320929Z2

Nexel® 2 Shelf, Poly-Z-Brite® Security Wire Shelving Unit, 60"W x 24"D x 68"H

Product Description
Nexel® Poly-Z-Brite® Security Shelving Unit, 2 E-Z Adjust Shelves, 60"W x 24"D x 68"H

A safer and more secure way to store valuable equipment and inventory. Open 2" square grid mesh ensures high visibility, while lockable double door (opens a full 270°) keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 Quick Adjust wire shelves, 2 side panels and back, 4 posts, shelf clips and 4 adjustable leveling feet (with non-marring floor glides) which allow compensation for uneven floors. Poly-Z-Brite® features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Handles all environmental conditions. Limited fifteen-year warranty against rust and corrosion.

PRICE
$959.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height66 in
Inside Width58
Inside Depth22
Inside Height60
Gauge16

Product Details

Assembly RequiredYes
TypeSecurity Storage Locker
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorClear
ApplicationWet/Dry
Number of Doors2
FinishPoly-Z-Brite
MaterialSteel
Construction TypeUnassembled
Manufacturers Part NumberSU2460ZPS2
BrandNexel

Warranty

Warranty15 Year Limited

Compliance & Certifications

CertificationsNSF