Nexel
Model # :WB320929Z
Nexel® 1 Shelf, Poly-Z-Brite® Security Wire Shelving Unit, 60"W x 24"D x 68"H
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® Poly-Z-Brite® Security Shelving Unit 60"W x 24"D x 68"H
A safer and more secure way to store valuable equipment and inventory. Open 2" square grid mesh ensures high visibility, while lockable double door (opens a full 270°) keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 side panels and back, 4 posts, shelf clips and 4 adjustable leveling feet (with non-marring floor glides) which allow compensation for uneven floors. Poly-Z-Brite® features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Handles all environmental conditions. Limited fifteen-year warranty against rust and corrosion.
A safer and more secure way to store valuable equipment and inventory. Open 2" square grid mesh ensures high visibility, while lockable double door (opens a full 270°) keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 side panels and back, 4 posts, shelf clips and 4 adjustable leveling feet (with non-marring floor glides) which allow compensation for uneven floors. Poly-Z-Brite® features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Handles all environmental conditions. Limited fifteen-year warranty against rust and corrosion.
PRICE
$739.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 68 in |
| Inside Width | 58 |
| Inside Depth | 22 |
| Inside Height | 60 |
| Gauge | 16 |
Product Details
| Assembly Required | Yes |
| Type | General Purpose Security Cage |
| Shelf Type | Flat Wire |
| Shelf Capacity | 600 lbs |
| Color | Clear |
| Application | Wet/Dry |
| Number of Doors | 2 |
| Finish | Poly-Z-Brite |
| Material | Steel |
| Manufacturers Part Number | SU2460ZPS |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited |
Compliance & Certifications
| Certifications | NSF |