+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel® Poly-Z-Brite® Wire Shelving Starter 30"W x 18"D x 74"H
Poly-Z-Brite® Starter Units are designed with a clear epoxy finish that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
Features:
Poly-Z-Brite® Starter Units are designed with a clear epoxy finish that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
Features:
- Reinforced shelves with welded surface ribs for added strength
- Open design to maximize air and light circulation and minimize dust accumulation
- Includes 4 posts, 4 shelves and snap on sleeves
- Shelves easily adjust without tools at 1" increments
- NEXGuard® anti-microbial agent
- NSF approved for wet or dry use
- Limited fifteen year warranty against rust and corrosion
- WIDTH INCHES 30
- DEPTH INCHES 18
- HEIGHT INCHES 74
- COLOR FINISH Clear Epoxy
- ASSEMBLY Unassembled
- BRAND Nexel
- CONSTRUCTION Steel
- MANUFACTURERS PART NUMBER 18307Z
- MODEL 189225
- SHELF CAPACITY LBS 800
- SHELF QUANTITY 4
- WIRE SHELVING PRODUCT TYPE Stand-Alone Units
- APPLICATION Wet/Dry
- FINISH Poly-Z-Brite®
- Base Model Number 189225
- WARRANTY 15 Year Limited
⚌
-
Snap on sleeves attach easily to post to support shelf.
-
Shelf slides over black snap on sleeve to provide positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
-
Meets the standards of the National Sanitation Foundation.
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: April 23, 2014
Product Q & A
There are no questions for this product.

Nexel® Poly-Z-Brite® Wire Shelving Starter 30"W x 18"D x 74"H
$141.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories