Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBS1236B

Nexel® S1236B Black Epoxy Wire Shelf 36"W x 12"D

Product Description


Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Black Epoxy is an attractive rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion


PRICE
$19.50

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 7 units
19.50
Buy 8+ units
18.50Save $1.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Weight Capacity800 lbs

Product Details

TypeWire Shelf
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorBlack
ApplicationWet/Dry
FinishBlack Epoxy
MaterialSteel
DescriptionWire
Manufacturers Part NumberS1236B
BrandNexel

Warranty

Warranty7 Year Limited

Compliance & Certifications

NSF CertifiedYes