Installs easily without the use of bolts, nuts or clips. Attaches at any point along shelf. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use.
Nexel
Model # :WBAD812S
Nexel® Stainless Steel Divider, 12"D x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 12 in |
| Height | 8 in |
Product Details
| Assembly Required | No |
| Finish | Stainless Steel |
| Material | Steel |
| Application | Wet/Dry |
| Manufacturers Part Number | AD812S |
| Brand | Nexel |
Warranty
| Warranty | Lifetime Limited |