Nexel
Model # :WBAD812GZ
Nexel® Poly-Green Wire Divider, 12"W x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Installs easily without the use of bolts, nuts or clips. Attaches to at any front to back point to separate contents. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Limited Fifteen Year Warranty. NSF approved for wet or dry use.
PRICE
$4.67
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 8 in |
Product Details
| Assembly Required | No |
| Finish | Poly-Green® |
| Color | Green |
| Application | Wet/Dry |
| Manufacturers Part Number | AD812G |
| Brand | Nexel |
Warranty
| Warranty | 7 Year Limited |