Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB800397

Wire Security Truck, Chrome, 24"W x 48"L x 69"H, Polyurethane, 4 Swivel, 2 Brake Casters

Product Description
These Security Trucks feature the same quality construction as the stationary security units. Keep valuable items such as meats, liquor, silver, pharmaceuticals, syringes and expensive tools secure and at the same time be able to transport them throughout your facility. Lockable doors (opens a full 270°) prevent items from falling out of truck while in transit. Includes 2 Wire Shelves, 4 63" Posts, 1 Door Set, 1 Back and Side Set, Shelf Clips, and 4 5" Polyurethane Swivel Casters, 2 with Brakes. Compact size makes it ideal for permanent inventory storage. 69" Overall Height.

Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. Order Interior Shelves Separately.

PRICE
$749.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height69 in
Inside Length46 in
Inside Width22
Inside Height60 in
Weight Capacity1200 lbs
Weight203 lbs
Gauge16
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Number of Shelves2
MaterialSteel
Shelf MaterialSteel
BrandNexel
Wheel MaterialPolyurethane
TypeWire Security Truck
Shelf TypeWire
ColorChrome
Wheel Type5" Polyurethane Swivel, 2 with Brakes
StyleStem Caster
Number of Doors2
FinishChrome
Base TypeStem Caster

Warranty

Warranty1 Year Limited