Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB969776

Nexel® 4 Shelf, Nexelon® Blue Wire Shelving Unit, Starter, 72"W x 21"D x 63"H

Product Description
Nexelon® Wire Shelving Starter, 72"W x 21"D x 63"H

Nexelon® Starter Units feature a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 posts, 4 shelves and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NEXGard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion
PRICE
$315.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$315.95
Buy 3+ units
$299.95Save $16.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth21 in
Height63 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorBlue
ApplicationWet/Dry
FinishNexelon®
Number of Shelves4
MaterialSteel
Manufacturers Part Number21726N
Unit TypeStandard
BrandNexel

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsNSF