Cejn® Nickel-Plated Brass Non-Drip Coupling, 3/8" Body Size, Red Color Ring, NBR Seals - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
With unlimited combination possibilities, CEJN Series 467 non-drip modular couplings are adaptable to virtually all applications and system requirements. The Non-Drip design of the Series ensures practically zero spillage and eliminates pollution and air inclusion during connection and disconnection. The Series is available in three configurations: straight through, single shut-off and double shut-off. Series 467 is also available with color-coding and/or key coding for extra safety. Optional seal material upon request.
PRICE
$384.75 Sold in packages of 5 / $76.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 1-5/16 in |
| Height | 1-5/16 in |
| Weight | 0.4 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | ISO 16028 (1/4) |
| Series | Series 467 |
| Connection Configuration | 3/8 Female NPT |
| Gallons per Minute | 9.5 gal/min |
| Temperature Range | +5° F to +212° F °F |
| Seal Material | NBR |
| Made in the USA | No |
| Material | Nickel-Plated Brass |
| Max Operating PSI | 290 psi |
| Manufacturers Part Number | 10-467-1401 |
| Brand | Cejn |