4" Aluminum Female Short Shank Coupling w/ Brass Nut
Write a Review
|
Questions & Answers (0)
Product Description
For use with hoses handling water and other liquids. Female IPT threads (require a gasket seal). Requires clamps to attach to hose.
PRICE
$41.95
10
10
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 6-3/4 in |
| Height | 5-1/2 in |
| Weight | 3 lbs |
| Size | 4 |
| Coupling Size | 4" |
Product Details
| Material | Aluminum/Brass Nuts |
| Package Quantity | 1 |
| Description | Female |
| Color | Silver |
| Manufacturers Part Number | 43077279 |
| Brand | Apache Hose & Belting |