Nilfisk Synthetic Dust Bags for Use With Eliminator II, 3 Bags/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These synthetic dust bags have high air permeability which reduces performance loss and offers higher resistance to tearing from moisture or impact compared to traditional paper bags. For use with Nilfisk Eliminator II. Three bags per pack.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$70.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Synthetic |
| Type | Wet/Dry Vacuums |
| Material | 2 Ply Paper |
| Package Quantity | 3 |
| Manufacturers Part Number | 147 0746 010 |
| For Use With | Eliminator Ii |
| Brand | Nilfisk |