Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Commercial

Model # :WBB3133409

MPN #: 906 0608 010

Nilfisk Advance Adgility™ 6XP Hip & Backup Vacuum, 1.2 Gallon Dust Bag Capacity

Product Description
Superior Comfort, Mobility and Productivity Agility™ Hip Vacuums and Backpack Vacuums are designed to improve both the cleaning productivity and ergonomic comfort of your cleaning crew. Ideal for cleaning in offices, classrooms and other facilities with hard and soft flooring and tight spaces. Benefits of Agility Hip and Backpack Vacuums Offering lightweight 6.4 lb. hip vacuums and ergonomically designed backpack vacuums, the Agility line combines cleaning power, operator comfort, quiet operation and affordability - perfect for your cleaning application. The 12" combination floor tool delivers versatility to clean both hard and soft floors.

Features:
  • Improve operator comfort with the ergonomic design, lightweight construction and adjustable padded belt/harness
  • Deliver superior indoor air quality with three level filtration (Hip Vacuum) or four level filtration (Backpack Vacuum) and optional HEPA filter
  • Increase cleaning productivity with ample power - the Hip Vacuum has 25% more power than any vacuum in its class and the Backpack Vacuums moves 144 ft3 of air per minute
  • Clean during the day thanks to the quiet, high-performance motor


PRICE
$939.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/16 in
Weight6 lbs
Cord Length49

Product Details

Assembly RequiredNo
TypeBackpack Vacuum
ColorGray
Filter TypeStandard
Capacity1-1/5 gal
Wattage780 W
Voltage110-120 V
Manufacturers Part Number906 0608 010
Decibels64 dB
BrandAdvance Commercial

Warranty

Warranty3 Years Parts, 1 Year Labor

Compliance & Certifications

CertificationsCarpet and Rug Industry, ETL