Nilfisk Hose For Use With VHS255, 2" Dia. x 39-1/3"L, Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Hose helps achieve optional cleaning by extending reach. Constructed of plastic, and is sold per meter. For use with Nilfisk VHS255 vacuum. For a Custom Length Hose
PRICE
$68.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-1/3 in |
Product Details
| Style | Plastic |
| Type | Vacuum Hose |
| Description | Hose |
| Color | Black |
| Manufacturers Part Number | 81815000 |
| For Use With | VHS255 Wet/Dry HEPA Drum |
| Brand | Nilfisk |