- Tennant 3540
- Nilfisk/Advance AquaClean 16ST, 16XP, 18FLX, 18ST
- Nilfisk/Advance Convertamatic
- Nilfisk/Advance Convertamatic 28LX
- Nilfisk/Advance Convertamatic 32LX, 38LX
- Nilfisk/Advance ConvertaMax 20, 26
- Nilfisk/Advance Hydro-Retriever 2800
- Nobles Speed Scrub 3
- Nobles Speed Scrub 5
- Nobles Speed Scrub Rider
- Tennant T3 (SN 00000000-10309874)
- Tennant T3 (SN 10309875-XXXXXXXX)
- Tennant T3, T3+ (S/N 10477736- )
- Tennant T3e
- Tennant T5
- Tennant T5e (SN 10000000-20000000)
- Tennant T7 Rider (SN 10000000-20000000)
- Tennant T7AMR
- Nobles Typhoon EV
- Tennant V-WD-16B, V-WD-61B
Replacement Hose Assembly - Smooth For Nilfisk/Advance 56392170, Nobles/Tennant 1014026
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$35.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 1-1/2 in |
Product Details
| Style | Hose |
| Description | Replacement Hose Addembly |
| Color | Black |
| Manufacturers Part Number | GHA57G2SC |
| For Use With | Nilfisk/Advance 56392170, Nobles/Tennant 1014026 |
| Part Type | Hose Assembly |
| Brand | Gofer Parts |