Nilfisk Hose With Hand Tube, 32mm x 11' L
Write a Review
|
Questions & Answers (0)
Product Description
11' Hose with Hand Tube. 32mm diameter. For use with: Nilfisk- Aero Series.
PRICE
$88.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 132 in |
| Width | 15 in |
| Height | 10 in |
| Weight | 5 lbs |
Product Details
| Type | Hose With Hand Tube |
| Description | Hose with Hand Tube |
| Color | Black |
| Manufacturers Part Number | 107409976 |
| For Use With | Nilfisk Aero Series |
| Brand | Nilfisk |