Royal Appliance Commercial Type B, HEPA-Media Disposable Bags - 2 per Pack - Pkg Qty 12
|
Questions & Answers (0)
Product Description
ROYAL APPLIANCE COMMERCIAL UPRIGHT VACUUMS
Type B, HEPA-Media Disposable Bags
Type B HEPA Media disposable bags are sold in 2 packs of 2. Fits Royal All-Metal Upright Vacuums. Offers HEPA filtration that helps improve indoor air quality with superior levels of filtration. HEPA filtration traps 99.9% of particles down to 0.3 microns.
Type B, HEPA-Media Disposable Bags
Type B HEPA Media disposable bags are sold in 2 packs of 2. Fits Royal All-Metal Upright Vacuums. Offers HEPA filtration that helps improve indoor air quality with superior levels of filtration. HEPA filtration traps 99.9% of particles down to 0.3 microns.
CLEARANCE PRICE
$167.88 Sold in packages of 12 / $13.99 ea
was $311.40Save $143.52 (46%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Disposable Bags |
| Type | Upright Vacuums |
| Material | HEPA Media |
| Package Quantity | 12 |
| Manufacturers Part Number | AR10110 |
| For Use With | Commercial Upright Vaccums |
| Brand | Royal Appliance |