- Ninja® Flex Work Gloves
- 15 Gauge Red Nylon Shell
- Gray Latex Coated Palm and Fingertips
Ninja Flex Latex Coated Palm Gloves, MEMPHIS GLOVE N9680XXL, 12 Pairs
|
Questions & Answers (0)
Product Description
PRICE
$67.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
| Grip | Sandy |
| Gauge | 15 ga |
Product Details
| Type | Coated Gloves |
| Color | Red |
| Series | Ninja Flex |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Shell Color Family | Red |
| Material | Nylon, Rubber, Latex |
| Usage | Mechanics, Agriculture, Construction, Manufacturing, Warehousing |
| Description | Ninja Flex Latex Coated Gloves |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | N9680XXL |
| Lining Material | Nylon |
| Coating Material | Rubber/Latex |
| Brand | MCR Safety |
Compliance & Certifications
| ANSI Abrasion | 3 |
| EN 388 | 3131 |