Ansell 88-356 VersaTouch® Natural Blue Chemical Resistant Gloves, Size 9, 1 Pair - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
An ideal glove for safety and dexterity in the food processing industry. 17 mils for superior tactile sensitivity and dexterity. Good chemical, snag, puncture and abrasion resistance. Patterned grip and conspicuous blue color that is preferred by the poultry and food processing industries. Comply with FDA food handling requirements (21 CFR 177.2600).
PRICE
$23.28 Sold in packages of 12 / $1.94 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Cuff Length | 12 in |
| Size | L |
| Thickness | 17 mil |
Product Details
| Abrasion Level | 3 |
| Application | Chemical Industry, Food Processing |
| Resistance | Chemical, Puncture, Snag and abrasion |
| For Use With | Poultry, Food Processing |
| Cuff Style | Straight |
| Material | Latex |
| Latex Free | No |
| Manufacturers Part Number | 88-356-9 |
| Coating Material | Latex |
| Cut Level | EN388: 0 |
| Brand | Ansell |
| Type | Latex Gloves |
| Color | Blue |
| Series | AlphaTec 88-356 |
| Anti Static | No |
| Package Quantity | 1 Pair |
| Description | Natural Blue Chemical Resistant Gloves |
| Texture | Fish Scaled |
| Lining Material | Unlined |
| Glove Size | 9 |
Compliance & Certifications
| EN 388 | 2110 |
| Certifications | FDA Approval, EN ISO 374-1:2016, Type B, EN ISO 374-5, EN388:2016, CE0493 |