Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2081077

MPN #: RTL10266BL-HS

Drive Medical Nitro DLX Euro Style Walker Rollator RTL10266BL-HS, Sleek Blue

Product Description
If you're seeking a safe, convenient aid to improving your daily mobility, a Rollator can be the ideal solution. Wheels make a Rollator a superior option over a standard walker, eliminating the need to lift the device and allowing you to walk with an easy, smooth gait. Plus, Rollators are better for traveling over uneven, outdoor terrain, making them great for your active, busy lifestyle. And with the built-in seat found on a Rollator, you'll always have a convenient place to rest. Featuring a revolutionary design and eye-catching style, the Nitro DLX has exploded onto the Rollator scene. The Nitro's caster fork design allows for an enhanced turning radius while the 10" front casters allow optimal steering and rolling comfort. In addition, the Nitro DLX locates brake cables within the unit's frame for safety and offers quick and easy tool-free adjustment to the handle height and back s support. Plus, the Nitro DLX has a firm, sturdy, and durable seat that separates in the middle to allow the Nitro DLX to easily fold to ultra-compact size for storage or transport.

Features and Benefits
  • Attractive, Euro-Style design
  • Handle height easily adjusts with unique push button
  • Back support height easily adjusts with tool-free thumb screw
  • Caster fork design enhances turning radius
  • 10" front casters allow excellent steering and rolling comfort
  • Easily folds with one hand to ultra-compact size for storage
  • Plastic clip holds the Nitro closed when the frame is folded
  • Cross-brace design allows for side-to-side folding and added stability
  • Durable and comfortable firm seat separates allowing unit to fold
  • Handsome and removable deluxe zippered storage bag with unique attachment to keep bag securely in place when Nitro is open or folded
  • Lightweight frame

Product Specifications
  • Actual Product Weight: 22 lbs
  • Handle Height (Max): 38.5"
  • Handle Height (Min): 33.5"
  • Overall Product Height: 33.5"
  • Overall Product Length: 28"
  • Overall Product Width: 24"
  • Primary Product Color: Sleek Blue
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 300 lbs
  • Seat Depth: 10.75"
  • Seat Width: 18"
  • Seat to Floor Height: 20"
  • Warranty: Limited Lifetime on Frame; 5 Years on Brake and Handle Housing
PRICE
$495.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width24 in
Height33-1/2 - 38-1/2 in
Weight Capacity300 lbs
Weight22 lbs
Seat Width18 in
Seat Depth10-3/4 in
Seat Height20 in
SizeStandard
Handle Height33-1/2 - 38-1/2 in

Product Details

TypeRollator
ColorBlue
Casters10" Front Casters
MaterialAluminum
DescriptionNitro DLX Rollator
Package Quantity1
Manufacturers Part NumberRTL10266BL-HS
BrandDrive Medical

Warranty

WarrantyLimited Lifetime on Frame; 5 Years on Brake and Handle Housing