Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2081079

MPN #: RTL10266WT

Drive Medical Nitro Euro Style Walker Rollator RTL10266WT, White

Product Description
Supreme Value, Comfort and Mobility Drive Medical's Nitro Euro Style Rollator Walker was designed for those who want unmatched value along with proven comfort and convenience. With a sturdy and long-lasting frame made of lightweight aluminum, this walker is durable, yet easy to move around over all surfaces, giving you outstanding value, unmatched comfort, independence and ease of movement. Designed with your comfort, safety and convenience squarely in mind, the Nitro Euro Style Rollator Walker comes with large front wheels, giving you the ability and convenience of moving over most kinds of terrain, whether indoors or out, an easy task. The flexible height adjustable removable back and the height adjustable ergonomic handles conform to the individual needs of each user, thereby affording you the opportunity to customize the walker. You'll also note how the Nitro Rollator is easy to transport, due to the nature of its frame which allows you to fold it up with one hand. At the end of the day, The Nitro Euro Style Rollator is perfect solution for those who desire a convenient four wheel mobility enhancing walker that operates virtually anywhere and everywhere. Go ahead...Experience the Drive Difference Now

Features and Benefits
  • Attractive, Euro-style design
  • Brake cable inside frame for added safety
  • Handle height easily adjusts with unique push button
  • Back support height easily adjusts with tool-free thumb screw
  • Caster fork design enhances turning radius
  • Large 10" front casters allow optimal steering and rolling comfort
  • Easily folds with one hand to ultra-compact size for storage
  • Handle is located on seat
  • Plastic clip holds the Nitro closed when frame is folded
  • Cross-brace design allows for side-to-side folding and added stability
  • Seat is durable and comfortable
  • Handsome and removable zippered storage bag
  • Unique bag attachment keeps bag securely in place when rollator is open or folded
  • Lightweight, aluminum frame

Product Specifications
  • Actual Product Weight: 17.5 lbs
  • Casters: 8"
  • Front Wheels: 10" x 3"
  • Handle Height (Max): 38.25"
  • Handle Height (Min): 33.5"
  • Overall Product Height: 33.5"
  • Overall Product Length: 27.75"
  • Overall Product Width: 23"
  • Primary Product Color: White
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 300 lbs
  • Seat Depth: 10"
  • Seat Width: 18"
  • Seat to Floor Height: 20.5"
  • Warranty: Limited Lifetime
PRICE
$379.95

This product will be restocked by Dec 16, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-3/4 in
Width23 in
Height33-1/2 - 38-1/4 in
Weight Capacity300 lbs
Weight17.5 lbs
Seat Width18 in
Seat Depth8 in
Seat Height20-1/2 in
SizeStandard
Handle Height33-1/2 - 38-1/4 in

Product Details

TypeRollator
ColorWhite
Casters10" Casters
MaterialAluminum
DescriptionNitro Aluminum Rollator
Package Quantity1
Manufacturers Part NumberRTL10266WT
BrandDrive Medical

Warranty

WarrantyLimited Lifetime on Frame; 5 Years on Brake and Handle Housing