Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MAPA Professional

Model # :WBB2248272

MPN #: 34382048

MAPA® NK22 Stanzoil® Knit-Lined Neoprene Coated Gloves, 14" L, 1 Pair, Size 8, 382428

Product Description
MAPA® NK22 Stanzoil® Knit-Lined Neoprene Coated Gloves, 14"L, 1 Pair, Size 8, 382428

Medium weight, knit lined neoprene with Z-grip and pinked cuff. Maximum comfort and chemical protection. 14"L.

Features
  • Extremely supple, due to the unique Mapa multi-layer process
  • Embossed texture for better grip of wet objects
  • Added comfort and thermal insulation, due to the cotton-knit lining.
  • FDA Approved, Standard 21CFR.
  • Industries used In: Automotive, Mechanical Industry, and Chemical
PRICE
$16.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Weight0.3 lbs
SizeM
GripNeoprene Coated
Thickness30

Product Details

ApplicationAutomotive, Mechanical Industry, Chemical Industry, Laboratory
ResistanceChemicals, Mechanical, Automotive
Cuff StylePinked
MaterialNeoprene
Latex FreeYes
Manufacturers Part Number34382048
WaterproofYes
Coating MaterialNeoprene
Cut LevelA1
BrandMAPA Professional
TypeNeoprene Gloves
ColorBlue
SeriesStanZoil NK-22 382
StyleStanzoil®
UsageAutomotive, Mechanical Industry, Chemical Industry, Laboratory
Package Quantity1 Pair
DescriptionNeoprene Coated Gloves
TextureZ-Pattern
Lining MaterialFlocked
Glove Size8

Compliance & Certifications

EN 3881
CertificationsFDA Approved, Standard 21CFR