Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB677063

MPN #: 57-8630R

PIP Neoprene Coated Gloves, Etched Rough Finish, Brushed Interlock, 12"L, L

Product Description
Neoprene Coated Gloves, Etched Rough Finish, Brushed Interlock, 12" L, L

Features:
  • Neoprene gloves provide superior protection from a wide range of chemicals such as acids, caustics, solvents and oils
  • Etched rough finish styles have excellent non-slip grip and cut resistance
  • Foam lined styles provide superior protection in cold and heat applications
  • Multi-dip process provides fully liquid proof protection
  • All styles are fully coated with neoprene
  • Ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance
Sold in 12 pairs per dozen, priced per dozen.

PRICE
$209.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Weight0.5 lbs
SizeL
GripChemGrip Neoprene Coated W/Etched Finish
Gauge-- ga

Product Details

Abrasion LevelEN388: 3
TypeNeoprene Gloves
ColorGreen
ApplicationChemical Industry, Machining and Degreasing, Heat Resistant, Petrochemical
SeriesChemGrip
ResistanceChemical, Abrasion, Cut, Puncture and Tear
Cuff StyleGauntlet
MaterialNeoprene
Description12" Neoprene Coated Gloves
Package Quantity12 Pairs
Manufacturers Part Number57-8630R
TextureNon-Slip Rough
Lining MaterialFlocked
Coating MaterialNeoprene
Cut LevelA1
BrandPIP

Compliance & Certifications

EN 3883121
CertificationsANSI/ISEA 105, EN388 2016