Features
- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Weights & Dimensions
| Length | 72 in |
| Dimensions | 72 X 1-13/16 X 1 in |
| Gauge | 6 ga |
Product Details
| Amperage | 15 A |
| Series | Plugmold Plus NM2000 Series |
| Receptacle | Duplex |
| Voltage Rating | 120 V |
| Material | Plastic |
| Description | Plugmold |
| Package Quantity | 1 |
| Manufacturers Part Number | NM20-C6 |
| Enclosure | Plastic |
| Number of Receptacles | 6 |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |