Features
- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Weights & Dimensions
| Length | 8' ft |
| Width | 1-3/4 in |
| Dimensions | 8'L X 1-3/4' W in |
Product Details
| Color | White |
| Series | Plugmold Plus NM2000 Series |
| Mounting Location | Screw On Mount |
| Material | Plastic |
| Package Quantity | 80 |
| Description | Raceway Base |
| Manufacturers Part Number | NM2000B |
| Enclosure | Plastic |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |