Features
- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Weights & Dimensions
| Length | 5 yd |
| Width | 1-3/4 in |
| Height | 1" in |
| Size | 1-3/4 x 1 in |
| Dimensions | 5'L X 1-3/4"W in |
Product Details
| Color | White |
| Series | Plugmold Plus NM2000 Series |
| Mounting Location | Screw On Mount |
| Material | Plastic |
| Description | Raceway Base and Cover |
| Package Quantity | 10 |
| Manufacturers Part Number | NM2000BC |
| Enclosure | Plastic |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |