- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Wiremold NM2051V Vertical Wall Box Adaptor, 120V, 15A, 4-1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$16.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 2-3/4 in |
| Dimensions | 2-3/4L X 4-1/2H in |
| Strip Length | 3-3/16 in |
Product Details
| Color | White |
| Amperage | 15 A |
| Series | Plugmold Plus NM2000 Series |
| Voltage Rating | 120 V |
| Mounting Location | Screw On Mount |
| Material | Plastic |
| Description | Vertical Wall Box Adaptor |
| Package Quantity | 1 |
| Manufacturers Part Number | NM2051V |
| Enclosure | Plastic |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |