GoGreen Power 3 Outlet wall tap with 2 USB ports, 735 Joules, GG-13000USB2-PKG - White
Write a Review
|
Questions & Answers (0)
Product Description
GoGreen Power 3 Outlet wall tap with 2 USB ports, 735 joules, GG-13000USB2-PKG - White
The GoGreen Power 3 Outlet wall tap with 2 USB ports is the ideal item for your home/office protection. Providing safety protection of up to 735 joules, simply plug wall tap into any 3 prong outlet to convert 1 outlet into 3 outlets. The surge surpressor is ideal for protecting personal computers, phones, faxes, printers and other electronics. It's 2.4 amp USB ports are perfect for keeping tablets, smart phones, and other rechargeable electronics ready to use. Unit has a 15 amp rating providing maximum power.
The GoGreen Power 3 Outlet wall tap with 2 USB ports is the ideal item for your home/office protection. Providing safety protection of up to 735 joules, simply plug wall tap into any 3 prong outlet to convert 1 outlet into 3 outlets. The surge surpressor is ideal for protecting personal computers, phones, faxes, printers and other electronics. It's 2.4 amp USB ports are perfect for keeping tablets, smart phones, and other rechargeable electronics ready to use. Unit has a 15 amp rating providing maximum power.
PRICE
$22.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.75 in |
| Width | 1 in |
| Height | 3 in |
| Weight | 1 lbs |
| Strip Length | 3.75 in |
Product Details
| Joules of Surge Protection | 735 |
| Color | White |
| Amperage | 15 A |
| Material | Plastic |
| Package Quantity | 1 |
| Number of Conductors | 3 |
| Manufacturers Part Number | GG-13000USB2-PKG |
| Number of Outlets | 3 |
| Number of Receptacles | 3 |
| Brand | GoGreen Power |