Wiremold M5S Multi-Outlet Power Unit, 120V, 15A
Write a Review
|
Questions & Answers (0)
Product Description
Sentrex high performance surge protection. Five outlets, lighted switch, durable putty white aluminum housing, 15A. Receptacles rotated 90 degrees and spaced to accommodate transformers. Length 24" (610mm). 6' (1.8m) 14/3 SJT putty white cord with NEMA 5-15 plug. Snap-on, slide-off mounting.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 6 ft |
| Dimensions | 24" x 2" x 1-3/4" in |
| Gauge | 5 ga |
| Strip Length | 24 in |
Product Details
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Snap/Slide |
| EMI/RF Noise Filter | Yes |
| Data Line Protection | No |
| Material | Aluminum |
| Joules | 3kA |
| Manufacturers Part Number | M5S |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Wiremold |
| Type | Surge Protector |
| Color | Putty |
| Amperage | 15 A |
| Series | Workstation Power Solutions |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Frequency Rating | +50dB |
| Package Quantity | 1 |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 5 |
Compliance & Certifications
| Certifications | UL |