Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865093

MPN #: NM2044-2FW

Wiremold Nm2044-2fw 2-Gang Extra Deep Device Box, Fog White, 4-3/4"L

Product Description
Wiremold NM2044-2FW 2-Gang Extra Deep Device Box, Fog White, 4-3/4"L

Features

  • Single- and dual-gang boxes available
  • Field replaceable surge module
  • Customization available
  • Duplex receptacle
PRICE
$18.25

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Size4-7/8 in

Product Details

Number of Gangs2
DescriptionExtra Deep Device Box
ColorWhite
Manufacturers Part NumberNM2044-2FW
BrandWiremold
Voltage Rating600V V