NMC P10GV Traffic Sign, NMC U-Channel Steel Sign Post, 10-FT, P10GV
Write a Review
|
Questions & Answers (0)
Product Description
U-Channel sign posts are great for mounting traffic signs in ground, concrete or portable base settings. High carbon grade billet steel for years of maintenance free performance. 3/8" holes, 1" on center. Meets the Federal Highway Administration's NCHRP-350 Criteria. Mounting Hardware Sold Separately.
PRICE
$99.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/10 in |
| Height | 120 in |
| Weight | 20 lbs |
| lbs/ft | 2 lbs |
| Thickness | 1 mil |
| Post Height | 10 ft |
Product Details
| Color | Silver |
| Wheels | No |
| Mounting Location | Mounting Holes |
| Material | Steel |
| Description | U-Channel Sign Post |
| Manufacturers Part Number | P10GV |
| Brand | Accuform |