Parking & Traffic Signs
Shape
Brand
Thickness
Type
Length
Height
Color
Price
Material
Vinyl
Width
4.5 in
Height
4.5 in
Material
Fiberglass
Plasticade® Stop/Stop Sign, ABS Plastic, High Intensity Prismatic Grade, 18" x 18"
Material
ABS Plastic
Width
18 in
Height
18 in
Sign Legend
Stop/Stop
AccuformNMC Caution Move On Green Only Sign, Mirror Image, Plastic, 14" x 20", Black/Yellow
Material
Plastic
Width
20 in
Height
14 in
Sign Legend
Caution Move On Green Only (Mirror Image)
Material
Corrigated Plastic
Width
18 in
Thickness
0.23
AccuformNMC Caution Back In Or Pull Out On Green Light Sign, Mirror Img., Plastic, 24" x 12", Yellow
Material
Plastic
Width
12 in
Height
24 in
Sign Legend
Caution Back In Or Pull Out On Green Light Only (Mirror Image)