Max® No. 11 Mini Staples for HD-11FLK, 1/4" Leg, 3/8"Crown Flat Clinch, 1,000/Box
Write a Review
|
Questions & Answers (0)
Product Description
No. 11 mini staples with 3/8" crown, 1/4" leg. Staple Type: Mini; Strip/Cartridge Count: 100; Quantity: 1,000 per box.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.06
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Leg Length | 1/4 in |
Product Details
| Type | Staples |
| Staple Type | Mini |
| Package Quantity | 1000 Staples/Box |
| Description | No. 11 Mini Staples |
| Color | Silver |
| Manufacturers Part Number | NO111M |
| For Use With | Max HD-11FLK Flat-Clinch HD Stapler |
| Brand | MAX |