Swingline® S.F.® 3 Premium Staples, 1/4" Leg Length, 105 Per Strip, 5000/Box
Write a Review
|
Questions & Answers (0)
Product Description
Premium staples provide dependable, top-quality stapling performance. Precision-engineered chisel point delivers minimal jamming. High-quality construction results in 75 percent fewer misforms than comparable staples. Crown width is 1/2". Leg length is 1/4". Half strip of SF3 premium standard staples contains 105 staples for compact/half-strip standard staplers. Staples come in a reusable storage box.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$8.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Crown Width | 1/2" |
| Leg Length | 1/4 in |
| Strip Size | Half |
Product Details
| Type | Staples |
| Color | Silver |
| For Use With | Swingline Compact/Half Strip Staplers |
| Staple Type | Standard |
| Material | Steel |
| Package Quantity | 5000 Staples/Box |
| Description | S.F.® 3 Premium Staple |
| Manufacturers Part Number | 35440 |
| Sheet Capacity | 25 |
| Brand | Swingline |