Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




No Butts Bin

Model # :WB239754D

MPN #: NBS0412FS

No Butts 4 Sided Smoking Shelter NBS0412FS - Freestanding - 10'4"W x 3'6"D x 8'2"H Black

Product Description
Smoking shelters help control designated smoking areas while keeping smoking workers and personnel undercover. Smokers shelters help keep companies and businesses compliant with smoking demands and protected from second-hand smoke claims. These smoking huts are made with aluminum framing and clear, break resistant acrylic side panels. Framing features black powder coat finish. Framing and stainless steel feet resist corrosion and rust. UV protected fiberglass roof provides 6'6" of headroom. Open front panel on right side for easy shelter access. 98" overall height. Free Standing Smoking Shelters include a back wall for 4-sided coverage. The shelter is made in modular format to simplify construction in just a few hours (for 2 people). Easy assembly.

Choose this model when you are placing the structure AWAY from existing walls.

Features:
  • Frame made from hard-wearing, rust-proof aluminium
  • Lightweight 1-1/2" square tube
  • Acid-etched and Polyester Epoxy Powder Coated for greater durability
  • Robust 1/4" thick cast acrylic, full height glazing has UV coating with 10 year color-fast guarantee
  • Roof made from Glass Fiber Reinforced Polyester resin
  • Lightweight, extremely strong, robust material
  • Provides shade in sunshine and strength in snow
  • Integral Gutter along length
  • Outer Gel Coat colored as frame
  • Inside non-gel coated with glass fiber matting seal
  • All sizes are Totally Freestanding and do not require wall-fixing for stability
  • Available in 7 sizes - see PDF's below for individual layouts
  • Requires solid base for fixing
  • After base has been prepared, assembly time is typically 4-6 hours for 2 qualified workpeople
  • Delivered flat-packed on a pallet with full instructions for assembly


Note: Due to Florida Building Code, the wind-load in Florida is 130 MPH to 180 MPH. Some shelters can't be sold in Florida. All shelters sold to Florida will require the engineering service at additional cost. Site specific engineered drawings and calculations for building code compliance available at additional cost if required.

PRICE
$4,325.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width124 in
Depth42 in
Height98 in
Weight465 lbs

Product Details

Assembly RequiredYes
Type4-Sided Freestanding
Bench/Backrest IncludedNo
ColorBlack
StyleBarrel Roof
Capacity7 People
MaterialAluminum Frames / Clear Acrylic Panels
Manufacturers Part NumberNBS0412FS
BrandNo Butts Bin