Global Industrial
Model # :WB493404GNP
Global Industrial Bus Smoking Shelter Flat Roof 3-Side Green 5 Gal. Ashtray 6'5" x3'8" x7'
Write a Review
|
Questions & Answers (0)
Product Description
Bus Smoking Shelter Flat Roof 3-Side Open Front With Green 5 Gallon Outdoor Ashtray 6'5"W x 3'8"D x 7'H. Purchase Bundle and Save
Flat roof smoking and bus shelter provides a smoking environment, also can be used as a convenient bus stop at office building, campus, universities and hospitals and more. Smoking shelter helps reduce OSHA fines and insurance premiums while protecting smokers from weather conditions. Framing is made with rugged, powder coated 1-9/16" x 2-3/8" carbon steel pipes for strength. 0.4" thickness clear wall polycarbonate side panels. Roof is made with 1.2mm thickness opaque off-white two pieces of corrugated PVC board, withstand 440 lb. weight capacity. Legs include 5mm steel plates 4-3/4" x 4-3/4" for floor anchoring to concrete. Measures 77"W x 44"D x 84"H overall. Inside Dimensions 73"W x 42"D. Easy assembly. 1 year limited warranty.
Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtrayloaded with safety and convenience features. The interlocking flame retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broader neck design adds strength overall. Exclusive stainless steel ash plate keeps urn looking fresh and clean. Restricted opening keeps out non-cigarette waste. Includes tie-down eyes to secure receptacle from theft and wind. Outdoor ashtray measures 39"H x 15" diameter. Holds over 14,000 butts.
Flat roof smoking and bus shelter provides a smoking environment, also can be used as a convenient bus stop at office building, campus, universities and hospitals and more. Smoking shelter helps reduce OSHA fines and insurance premiums while protecting smokers from weather conditions. Framing is made with rugged, powder coated 1-9/16" x 2-3/8" carbon steel pipes for strength. 0.4" thickness clear wall polycarbonate side panels. Roof is made with 1.2mm thickness opaque off-white two pieces of corrugated PVC board, withstand 440 lb. weight capacity. Legs include 5mm steel plates 4-3/4" x 4-3/4" for floor anchoring to concrete. Measures 77"W x 44"D x 84"H overall. Inside Dimensions 73"W x 42"D. Easy assembly. 1 year limited warranty.
Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtrayloaded with safety and convenience features. The interlocking flame retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broader neck design adds strength overall. Exclusive stainless steel ash plate keeps urn looking fresh and clean. Restricted opening keeps out non-cigarette waste. Includes tie-down eyes to secure receptacle from theft and wind. Outdoor ashtray measures 39"H x 15" diameter. Holds over 14,000 butts.
PRICE
$2,749.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 77 in |
| Depth | 44 in |
| Height | 84 in |
| Inside Width | 73 in |
| Inside Depth | 44 in |
| Weight | 232 lbs |
Product Details
| Assembly Required | Yes |
| Type | 3-Sided with Front Opening |
| Bench/Backrest Included | No |
| Color | Gray w/Green Urn |
| Style | Flat Roof |
| Capacity | 4 People |
| Material | Galvanized Tube / PC Panels / PVC Roof |
| Description | Shelter with Green Urn |
| Manufacturers Part Number | 493404GNP |
| Brand | Global Industrial |