Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146054

MPN #: LVHR537XVE

AccuformNMC™ No Riders Except Operator Safety Sign, Adhesive Dura-Vinyl, 3" x 7", Black/White

Product Description
Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours. Truck Safety Labels warn other drivers of the dangers present around your vehicle. Protect the health and safety of others by barring riders on your vehicle.

Features:
  • Printed image protected by UV protective coating for durability indoor and outdoor
  • Permanent acrylic adhesive back
  • Dual-layer flexibility can be applied to curved areas
  • Round corners and scored back liner for quick peel-off and application
  • Ensure only the operator uses your vehicle
  • Prevent injuries to riders
  • Size: 3"W x 7"H
  • Weight: 0.012 lbs
  • Mounting Location: Self-Adhesive


PRICE
$6.90

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height3 in
Weight0 lbs
Size3" x 7"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendNo Riders Except Operator
ColorBlack
Mounting LocationSurface
MaterialAdhesive Dura-Vinyl
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberLVHR537XVE
BrandAccuform