Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146020

MPN #: FRR685RA

AccuformNMC™ Wrong Way Bicycle Traffic Safety Sign, EGP Aluminum, 18" x 12", White/Red

Product Description
The Bicycle WRONG WAY (R5-1b) sign may be placed facing wrong-way bicycle traffic, such as on the left side of a roadway. Post traffic signs to safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways. Use signs as specified by the MUTCD (Manual on Uniform Traffic Control Devices), which contains the national standards. MUTCD identifies that traffic signs and pavement markings on all roads open to public traffic are to be High-Intensity Prismatic.

Features:
  • Traffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways
  • Graphics make the message easy to understand
  • Durable, 0-1/16" aluminum signs will not rust
  • Engineer-grade prismatic (EGP) reflective surface provides added visibility in low-light conditions
  • UV-resistant inks prevent fading from long-term outdoor use
  • Protected by Sign Muscle® to guard against harsh abuse and graffiti
  • Finishing includes rounded corners with center post-mount holes
  • Meets ASTM D 4956 Type I
  • Withstands extreme temperatures and outdoor environments
  • Rounded corners, 1/4" corner holes, or 3/8" postmount holes
  • Service temperature range: -40° to 250°F
  • Reflective sheeting provides extra visibility during low-light and night-time conditions when light shines on the surface
  • Excellent choice for regulatory, warning, and work zone signs


PRICE
$56.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height18 in
Weight2 lbs
Size18" x 12"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendWrong Way w/ Bicycle Graphic
ColorRed
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberFRR685RA
BrandAccuform

Compliance & Certifications

CertificationsASTM D4956