Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cleaning & Disinfecting Wipes

Cleaning and disinfecting wipes are used to keep work surfaces and high-touch areas clean and hygienic. They are formulated with antibacterial or antimicrobial solutions, effectively targeting and eliminating germs, bacteria, viruses, and common pathogens. Cleaning wipes are ideal for healthcare facilities, restrooms, offices, schools, gyms, and other public spaces.
79 Results

Refillable Disinfecting Wipe Buckets

Refillable Disinfecting Wipe Buckets
Replace your empty, disposable canisters with Refillable Disinfecting Wipe Buckets that contain 15 times as many wipes. Designed for high-volume use, these disinfectant wipe refills are powerful enough to meet infection control standards, yet gentle enough to be used for disinfecting in common facilities such as schools. Please read the product label for a complete kill claim list and directions.
CompareImageDescriptionBrandScentDisinfectantPackage QuantityModel #Price
Global Industrial™ Facility Wipes, 800 Wipes/Refill Roll, 2 Refills/Case
Facility Wipes
Global Industrial
Rainforest
Alkyl (C14, 60%,C16, 30%,C12, 5%,C18, 5%)
800 Wipes/Refill Roll, 2 Refills/Case
Ships Same Day
WB641193
$109.95
2XL Surface Safe Alcohol & Bleach Free Antibacterial Wipe Refill, 700 Wipes/Roll, 4/Case - 2XL-101
Antibacterial GymWipes
2XL
Unscented
Quaternary Ammonia
700 Wipes/Roll, 4 Refill Rolls/Case
Ships Same Day
WBB602670
$159.95
2XL Surface Safe Alc Bleach Free Quat Formula Fitness Cleaning Wipe Refill, 700/Roll, 4/Case-2XL-38
Professional GymWipes
2XL
Unscented
Quaternary Ammonia
700 Wipes/Roll, 4 Refill Rolls/Case
Ships Same Day
WBB260238
$165.95
WipesPlus® Red Square Multi-Task Buckets & Red Lids, 4 Buckets/Case
Wipe Dispenser
WipesPlus
-
-
4 Buckets/Case
WBB3778416$32.95
2XL NSF No Rinse Food Service Sanitizing Wipe Refill, 500 Wipes/Roll, 2 Rolls/Case - 2XL-446
No Rinse Food Service Sanitizing Wipes
2XL
Unscented
Quaternary Ammonia
500 Wipes/Roll, 2 Rolls/Case
Ships Same Day
WBB602683
$109.95
Global Industrial™ Facility Wipes Starter Kit
Dispenser and Facility Wipes
Global Industrial
Rainforest
Alkyl (C14, 60%,C16, 30%,C12, 5%,C18, 5%)
1 Dispenser with 800 Wipes/Refill, 2 Refill Bags/Case
Ships Same Day
WB670164
$91.95
2XL Super Saver Mega Roll Sanitizing Wipe Refill -Extra Large,2300 Wipes/Roll, 2 Rolls/Case- 2XL-422
Mega Roll Recyclable Sanitizing Wipes
2XL
Unscented
Quaternary Ammonia
2300 Wipes/Roll, 2 Rolls/Case
Ships Same Day
WBB1504598
$99.95
2XL Surface Safe Alc & Bleach Free Disinfecting Wipe Refill, 900 Wipes/Roll, 4 Refills/Case- 2XL-401
Antibacterial Force Wipes
2XL
Unscented
Quaternary Ammonia
900 Wipes/Roll, 4 Refill Rolls/Case
Ships Same Day
WBB602669
$199.95
Clorox® Healthcare® Bleach Germicidal Wipe Bucket, 12" x 12", 110 Wipes/Bucket - 30358
Healthcare® Bleach Germicidal Wipes
Clorox
Unscented
Bleach
110 Wipes/Bucket
WBB1143655$44.95
Kimtech Wipers For Bleach Disinfectants Sanitizers, 12 x 12-1/2, 90/Roll, 6 Rolls/Carton - 6471
Disinfecting/Sanitizing Wipes
Kimtech
-
-
6/Case
WBB2081518$139.95
Showing 1-10 of 11 results

Disinfecting Wipes

Disinfecting Wipes
Effectively protect against pathogens on surfaces with disinfecting wipes. Ideal for high touch areas, our disinfectant wipes can kill common bacteria and viruses in as little as 30 seconds. Eliminate the need for buckets and rags, disinfecting wipe canisters can be placed in common areas and moved around as needed. Please read the product label and SDS for the complete kill claim list.
Showing 1-10 of 33 results

Hand Cleaning/Sanitizing Wipes

Hand Cleaning/Sanitizing Wipes
Hand Cleaning/Sanitizing Wipes are tough on bacteria to promote good hand hygiene without drying hands out. Ideal for on-the-go use, our antibacterial hand sanitizer wipes are packaged in a convenient canister or pouch for easy access. With a dual action formula, these hand sanitizing wipes lock into and dissolve industrial soils to clean messy hands.

Multi-Surface Cleaning Wipes

Multi-Surface Cleaning Wipes
Multi-Surface Cleaning Wipes provide a convenient, premoistened solution to keep surfaces clean and germ-free. These all purpose cleaning wipes are formulated with cleaning properties that can remove grease, adhesives, ink, paint, lubricants, wax and more from hands and non-porous surfaces such as tools and equipment/machinery. Choose from various packaging types and unscented or scented wipes.
Showing 1-10 of 26 results

Paint, Graffiti & Gum Removers

Paint, Graffiti & Gum Removers
Restore your surface to its original appearance with these dedicated Paint, Graffiti, & Gum Remover wipes. Whether you're dealing with accidental spills or vandalism, our graffiti wipes come pre-moistened and packaged in center pull canisters for immediate use. These paint remover wipes are formulated to tackle the toughest stains and are non-abrasive to protect surfaces.

Glass Wipes

Glass Wipes
Our Glass Wipes are pre-soaked to achieve the same streak-free shine as conventional liquid glass cleaners. These specially formulated, anti-static glass cleaner wipes effectively remove dirt, dust, fingerprints, smudges, and more from glass and LCD surfaces. The Pre-measured and dosed wet wipes reduce chemical waste and no additional paper is needed for drying.