Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146032

MPN #: LVHR518XVE

AccuformNMC No Smoking In This Vehicle Safety Sign, Adh. Dura-Vinyl, 3-1/2" x 5", Black/Red/White

Product Description
Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.Truck Safety Labels warn other drivers of the dangers present around your vehicle. Notify employees that smoking in vehicle is strictly prohibited.

Features:
  • Printed image protected by UV protective coating for durability indoor and outdoor
  • Permanent acrylic adhesive back
  • Dual-layer flexibility can be applied to curved areas
  • Round corners and scored back liner for quick peel-off and application
  • Post inside vehicle and on vehicle windows
  • Prevent smoking in company vehicles by highlighting policy
  • Graphics make the message easy to understand
  • Size: 3-1/2"W x 5"H
  • Weight: 0.01 lbs
  • Mounting Location: Self-Adhesive


PRICE
$6.40

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Height3-1/2 in
Weight0 lbs
Size3-1/2" x 5"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendNo Smoking In This Vehicle (Graphic)
ColorBlack
Mounting LocationSurface
MaterialAdhesive Dura-Vinyl
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberLVHR518XVE
BrandAccuform