Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146015

MPN #: LVHR525XVE

AccuformNMC™ No Riders Sign, Adhesive Dura-Vinyl, 4" x 12", Red

Product Description
Riders can be subject to serious injuries. Prevent these by informing them of your rule.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Preventing accidents saves lives and money
  • Ensure other drivers understand that your vehicle has a wide turning radius on the right
  • Permanent, acrylic adhesive back with peel-off liner
  • Adheres to: smooth, curved, and irregular surfaces
  • Service temperature range: -40° to 176°F
  • Prevent accidents due to riders
  • Ensure drivers and potential riders know of your policy banning riders on your vehicles
  • Mounting Location: Self-Adhesive


PRICE
$8.70

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height4 in
Weight0 lbs
Size4" x 12"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendNo Riders
ColorRed
Mounting LocationSurface
MaterialAdhesive Dura-Vinyl
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberLVHR525XVE
BrandAccuform