Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146094

MPN #: LVHR501XVE

AccuformNMC™ Frequent Stops Truck Safety Sign, Adhesive Dura-Vinyl, 8" x 24", Black/Yellow

Product Description
Place this label to inform drivers that your vehicle will make frequent stops.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Preventing accidents saves lives and money
  • Ensure other drivers understand that your vehicle has a wide turning radius on the right
  • Permanent, acrylic adhesive back with peel-off liner
  • Adheres to: smooth, curved, and irregular surfaces
  • Service temperature range: -40° to 176°F
  • Warn vehicles following yours to prevent accidents
  • Perfect for postal vehicles, buses, etc.
  • Mounting Location: Self-Adhesive


PRICE
$23.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height8 in
Weight0.1 lbs
Size8" x 24"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendFrequent Stops
ColorYellow
Mounting LocationSurface
MaterialAdhesive Dura-Vinyl
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberLVHR501XVE
BrandAccuform