Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146052

MPN #: LVHR512VSP

AccuformNMC No Smoking Seat Belts Must Be Worn At All Times Sign, Vinyl, 3-1/2" x 5", Red, Pk of 5

Product Description
Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours. Truck Safety Labels warn other drivers of the dangers present around your vehicle. Inform employees that area is smoke free and to use seat belts at all times.

Features:
  • Printed matte surface has permanent acrylic adhesive back
  • Flexible vinyl can be applied to curved surfaces
  • Moisture resistant for a variety of light-duty indoor and sheltered outdoor marking needs
  • Square corners and scored back liner for quick peel-off and application
  • Clearly states required safety precautions
  • Graphic depicts activity that is prohibited
  • Size: 3-1/2"W x 5"H
  • Unit of Measure: 5 Of PK
  • Weight: 0.04 lbs
  • Mounting Location: Self-Adhesive


PRICE
$14.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Height3-1/2 in
Weight0 lbs
Size3-1/2" x 5"
Thickness0.02

Product Details

Sign ShapeRectangle
Sign LegendNo Smoking Seat Belts Must Be Worn At All Times (Graphic)
ColorRed
Mounting LocationSurface
MaterialAdhesive Vinyl
Package Quantity5
Legend HeadingNotice
Manufacturers Part NumberLVHR512VSP
BrandAccuform