Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146035

MPN #: LVHR552VSP

AccuformNMC Please No Smoking In This Vehicle Sign, Adhesive Vinyl, 3" x 7", White/Red, Pack of 5

Product Description
Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours. Truck Safety Labels warn other drivers of the dangers present around your vehicle. Forewarn employees that smoking is strictly prohibited in this vehicle.

Features:
  • Printed matte surface has permanent acrylic adhesive back
  • Flexible vinyl can be applied to curved surfaces
  • Moisture resistant for a variety of light-duty indoor and sheltered outdoor marking needs
  • Square corners and scored back liner for quick peel-off and application
  • Politely conveys no smoking message
  • Affix label inside vehicle as well as on vehicle windows
  • Size: 3"W x 7"H
  • Unit of Measure: 5 of PK
  • Weight: 0.045 lbs
  • Mounting Location: Self-Adhesive


PRICE
$20.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height3 in
Weight0 lbs
Size3" x 7"
Thickness0.02

Product Details

Sign ShapeRectangle
Sign LegendPlease No Smoking In This Vehicle
ColorRed
Mounting LocationSurface
MaterialAdhesive Vinyl
Package Quantity5
Legend HeadingNotice
Manufacturers Part NumberLVHR552VSP
BrandAccuform