Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Weldwood

Model # :WBB2321335

MPN #: 7079825336

DAP® Weldwood® Nonflammable Contact Cement - 1 Gal., Natural - 7079825336 - Pkg Qty 4

Product Description
DAP® Weldwood® Nonflammable Contact Cement - 1 Gal., Natural - 7079825336

Nonflammable Contact Cement is a high solids polychloroprene, waterborne contact adhesive that meets the stringent requirements of the professional user.

PRICE
$375.80  Sold in packages of 4 / $93.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gal
Standard Pack Size4

Product Details

Manufacturers Part Number7079825336
DescriptionNonflammable Contact Cement
ColorNatural
BrandDAP Weldwood