Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB2321294

MPN #: 7079818854

DAP® High Heat Mortar - 10.0 oz., Black - 7079818854 - Pkg Qty 12

Product Description
DAP® High Heat Mortar - 10.0 oz., Black - 7079818854

Non-combustible silicate cement used for patching chipped firebrick in fireplaces and sealing wood-burning stoves.High Heat Mortar adheres firmly to the firebrick when wet or dry.

PRICE
$59.52  Sold in packages of 12 / $4.96 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10.0 oz

Product Details

Manufacturers Part Number7079818854
Package Quantity12
DescriptionHigh Heat Mortar
ColorBlack
BrandDAP Products